Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
R-Clips Metric Kit
By Kennedy
Order Code:
ZT1073433X
£8.99
Inc VAT (20%)
£9.29
3% off
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/r-clips-metric-kit/p/ZT1073433X
Add to quotation
Schedule an order and save 5%
View all Fastener Assortments
Description
Retaining Clips
Contents: (D x L) 5 - 7 x 1.2, 7 - 9 x 1.2, 9 - 11 x 2, 14 - 16 x 3, 14 - 18 x 4mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for R-Clips Metric Kit
Material
Zinc Plated
Product Type
Clips
Kit Contents
Content sizes: 5 - 7 x 1.2, 7 - 9 x 1.2, 9 - 11 x 2, 14 - 16 x 3, 14 - 18 x 4
Average Quantity
170
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome