0
1

Reclosable Fastener SJ356D, Transparent, 25 mm x 5 m, 5.7 mm, Twin Pack

Order Code: ZT1060814X

£149.99 Inc VAT (20%)


Description

3M Dual Lock Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² and 5.8 mm engaged thickness. Our reclosable fastener has a closure life of 1000 times before losing 50% of its original tensile strength.

Specifications for Reclosable Fastener SJ356D, Transparent, 25 mm x 5 m, 5.7 mm, Twin Pack
  • MFR Part No.
    SJ356D
  • Product Type
    Dual-Lock™Low Profile Reclosable Fasteners
  • Length
    45.72m
  • Width
    25.4mm
  • Colour
    Transparent
  • Strap Width
    25mm
  • Strap Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome