Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
Screw Assembly for KCS300
By Kennedy
Order Code:
ZT1015293X
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.49
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/screw-assembly-for-kcs300/p/ZT1015293X
Add to quotation
Schedule an order and save 5%
View all Fastener Assortments
Description
Screw Assembly
Tags:
#BulkDiscount
Specifications
Specifications for Screw Assembly for KCS300
System of Measurement
Metric
Head Material
Steel
Surface Finish
Satin Chrome
Type
Screw Assembly
MFR Part No.
CSM300
Head Type
Combination Set
Number of Pieces
1
Additional Features
Screw Assembly to Suit Kennedy Combination Set KEN3303250K
Material
Steel
Size
12"
300mm
Includes
Spare Part Only
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome