0
1

Self Tappers Pozi Black Flange Imp. Kit

Order Code: ZT1073468X

£13.99 Inc VAT (20%)
£14.996.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Flange Head Pozidriv.
Black Finish.
Average contents 700 screws.
Sizes: 1/2 x 6, 5/8 x 6, 3/4 x 6, 1/2 x 8, 3/4 x 8, 1/2 x 10, 3/4 x 10mm.

Specifications for Self Tappers Pozi Black Flange Imp. Kit
  • Material
    Steel
  • Average Quantity
    700
  • Product Type
    Screws - Self Tapping
  • Kit Contents
    Sizes: 1/2 x 6, 5/8 x 6, 3/4 x 6, 1/2 x 8, 3/4 x 8, 1/2 x 10, 3/4 x 10mm
  • Size
    5/8in. x 6mm
    3/4in x 8mm
    1/2in. x 8mm
    3/4in. x 6mm
    1/2in. x 6mm
    3/4in. x 10mm
    1/2in. x 10mm
  • Surface Treatment
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome