Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
Socket Button Head Screws Metric Kit
By Kennedy
Order Code:
ZT1073471X
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/socket-button-head-screws-metric-kit/p/ZT1073471X
Add to quotation
Schedule an order and save 5%
View all Fastener Assortments
Description
Contents:
M5 x 12, M5 x 16, M5 x 20, M6 x 12, M6 x 16, M6 x 20, M6 x 25, M8 x 20, M8 x 25, M8 x 30
Tags:
#BulkDiscount
Specifications
Specifications for Socket Button Head Screws Metric Kit
Kit Contents
Contains sizes:M6 x 12, 16, 20 & 25
Contains sizes:M5 x 12, 16 & 20
Contains sizes:M8 x 20, 25 & 30
Product Type
Screws - Socket Head
Average Quantity
310
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome