0
1

Socket Cap Screws Metric Kit

Order Code: ZT1073445X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Metric: M5 x 16, M5 x 20, M6 x 20, M6 x 25, M8 x 25, M8 x 30, M10 x 25, M10 x 30, M12 x 20, M12 x 25 and M12 x 30mm.
UNF: 3/16 x 1/2, 3/16 x 3/4, 3/16 x 1, 1/4 x 3/4, 1/4 x 1, 1/4 x 1 1/4, 5/16 x 3/4, 5/16 x 1, 5/16 x 1 1/2, 3/8 x 3/4, 3/8 x 1 and 3/8 x 1 1/2.

Specifications for Socket Cap Screws Metric Kit
  • Kit Contents
    M5 X 12, M5 X 16, M5 X 20, M6 X 12, M6 X 16, M6 X 20, M6 X 25, M8 X 16, M8 X 20., M8 X 25
  • Product Type
    Screws - Socket Head
  • Material
    Steel
  • Average Quantity
    300
  • Size
    M6 x 20mm
    M5 x 12mm
    M6 x 25mm
    M8 x 25mm
    M6 x 16mm
    M6 x 12mm
    M5 x 16mm
    M8 x 20mm
    M8 x 16mm
    M5 x 20mm
  • Surface Treatment
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome