Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
Socket Countersunk Screws Metric Kit
By Kennedy
Order Code:
ZT1073474X
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/socket-countersunk-screws-metric-kit/p/ZT1073474X
Add to quotation
Schedule an order and save 5%
View all Fastener Assortments
Description
Contents:
M5 x 12, M5 x 16, M5 x 20, M6 x 12, M6 x 16, M6 x 20, M6 x 25, M8 x 20, M8 x 25, M8 x 30
Tags:
#BulkDiscount
Specifications
Specifications for Socket Countersunk Screws Metric Kit
Average Quantity
410
Product Type
Screws - Socket Head
Material
Steel
Kit Contents
M8 x 20, M8 x 25, M8 x 30
M6 x 12, M6 x 16, M6 x 20, M6 x 25
M5 x 12, M5 x 16, M5 x 20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome