0
1

Split Pins Large Sizes Imperial Kit

Order Code: ZT1073429X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.945%


Description

Large: 1/8 x 1 1/2, 1/8 2 1/4, 9/64 x 2 1/4, 5/32 x 1 1/2, 5/32 x 2 1/2, 3/16 x 1 1/2, 3/16 x 2, 1/4 x 2.
Small: 1/16 x 3/4 (1), 5/64 x 3/4 (1), 3/32 x 3/4 (1), 7/64 x 5/8 (1), 1/8 x 5/8 (1), 5/32 x 1/2 (1), 1/16 x 1 1/4 (1 1/2), 5/64 x 1 1/4 (1 1/2), 3/32 x 1 1/4 (1 1/2), 7/64 x 1 1/4 (1 1/2), 1/8 x 1 (1 1/2), 5/32 x 1 (1 1/2).

Specifications for Split Pins Large Sizes Imperial Kit
  • Kit Contents
    Large sizes: 1/8 x 1 1/2, 1/8 2 1/4, 9/64 x 2 1/4, 5/32 x 1 1/2, 5/32 x 2 1/2, 3/16 x 1 1/2, 3/16 x 2, 1/4 x 2
  • Product Type
    Pins
  • Material
    Steel
  • Average Quantity
    200
  • Surface Treatment
    Zinc Plated
  • Size
    3/16in. x 1-1/2in.
    1/8in. x 2-1/4in.
    1/8in. x 1.1/2in.
    3/16in. x 2in.
    1/4in. x 2in.
    9/64in. x 2- 1/4in.
    5/32in. x 2-1/2in.
    5/32in. x 1- 1/2in.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome