Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
Washers Copper Metric Kit
By Kennedy
Order Code:
ZT1073482X
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/washers-copper-metric-kit/p/ZT1073482X
Add to quotation
Schedule an order and save 5%
View all Fastener Assortments
Description
Plain Copper Washers - Metric
Contents: M5, M6, M8, M10, M12mm.
Tags:
#BulkDiscount
Specifications
Specifications for Washers Copper Metric Kit
Average Quantity
300
Product Type
Washers
Kit Contents
Contains sizes: M5, M6, M8, M10, M12mm
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome