Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
Washers Flat Metric BZP Kit
By Kennedy
2 Review
Order Code:
ZT1073440X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 +
£11.95
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/washers-flat-metric-bzp-kit/p/ZT1073440X
Add to quotation
Schedule an order and save 5%
View all Fastener Assortments
Description
Plain Washers - Metric
Contents:
M5 x 700
M6 x 450
M8 x 200
M10 x 100
M12 x 50
Average qty: 1500
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Washers Flat Metric BZP Kit
Material
Steel
Kit Contents
M5; M6; M8; M10; M12
Average Quantity
1500
Product Type
Washer kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome