Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
Washers Square Section Spring Metric BZP
By Kennedy
Order Code:
ZT1073439X
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/washers-square-section-spring-metric-bzp/p/ZT1073439X
Add to quotation
Schedule an order and save 5%
View all Fastener Assortments
Description
Contents: M5, M6, M8, M10 and M12.
Tags:
#BulkDiscount
Specifications
Specifications for Washers Square Section Spring Metric BZP
Kit Contents
M5; M6; M8; M10; M12
Material
Zinc Plated
Product Type
Washer kit
Average Quantity
585
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome