6mm Form-A Bright Mild Steelplain Washer DIN125A (Box of 500)

Order Code: ZT4904898S

£2.19 Inc VAT (20%)


Description

• Heavy pattern increases the durability and load-bearing capacity of the washers, suitable for rigorous applications
• Metric sizing ensures compatibility with standard metric bolts and screws, making them versatile for international use
• Self-colour finish offers a natural metal finish without additional coatings, which can be beneficial in applications where less friction is required
• Plain edge provides a smooth bearing surface, which helps to evenly distribute the load
• DIN 125A standard assures quality and uniformity in dimensions and performance

See full description
Specifications for 6mm Form-A Bright Mild Steelplain Washer DIN125A (Box of 500)
  • Material
    Steel
  • MFR Part No.
    0412T49
  • For Nominal Size
    6mm
  • Product Type
    Plain Washer