Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Fixing Washers
Heavy Duty Steel Washer
1 Review
Order Code:
ZT1022103P
£0.21
each
Inc VAT (20%)
£105.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.21
0%
500 - 999
£0.20
5%
1000 +
£0.19
9.5%
Add to basket
Minimum order quantity: 500.
Get it in
23-28
working days
Available
GBP
105.00
https://www.zoro.co.uk/shop/fasteners/fixing-washers/heavy-duty-steel-washer/p/ZT1022103P
Add to quotation
View all Fixing Washers
Description
Steel zinc plated washers.
Tags:
#BulkDiscount
Specifications
Specifications for Heavy Duty Steel Washer
Hole Diameter
3/8in
Material
Steel
Diameter
7/8in
Leading Standard
BS3410
Thickness
0.072in
Surface Treatment
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome