Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Grooved Pins
Round Head, Metric - Steel - USt 36 - 2 - Grooved Pin - Plain - DIN 1476
By Qualfast
Reset
Clear All
Diameter
Select
Thread Size
Select
Length
Select
See all variants from
£0.06
Inc VAT (20%)
Up to 16.5% off
1
Add to basket
Add to quotation
See all variants from
£0.06
Description
DIN 1476
Steel USt 36-2
Feature Attributes
Thread:
Metric
Surface Treatment:
Plain
Leading Standard:
DIN 1476
System of Measurement:
Metric
Material:
Steel