Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
1.UNF Lock Nut Nylon Insert NE A4
By Qualfast
Order Code:
ZT3375725S
£13.29
each
Inc VAT (20%)
£66.45 minimum order value
Quantity
Price
Discount
1 - 4
£13.29
0%
5 - 9
£12.76
4%
10 - 19
£12.23
8%
20 +
£11.70
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Available
GBP
66.45
https://www.zoro.co.uk/shop/fasteners/hex-nuts/1-unf-lock-nut-nylon-insert-ne-a4/p/ZT3375725S
Add to quotation
View all Hex Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.UNF Lock Nut Nylon Insert NE A4
Material
Stainless Steel
Grade
A4
Driving Features
Hexagon
Thread Size
1