Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
10mm x 50 Fine Thread Bolt Nylok Nut - FM373
By AUTOBAR
Order Code:
ZT3953461S
£2.99
each
Inc VAT (20%)
£182.39 minimum order value
Quantity
Price
Discount
1 - 99
£2.99
0%
100 +
£2.87
4%
Add to basket
Minimum order quantity: 61.
Get it by
Tue, 14th Jan
In Stock
GBP
182.39
https://www.zoro.co.uk/shop/fasteners/hex-nuts/10mm-x-50-fine-thread-bolt-nylok-nut-fm373/p/ZT3953461S
Add to quotation
View all Hex Nuts
Description
Fine Thread Bolt & Nylock Nut 10mm x 50
Tags:
#BulkDiscount
Specifications
Specifications for 10mm x 50 Fine Thread Bolt Nylok Nut - FM373
Thread
Fine
Diameter
10mm
Length
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome