Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
10mm x 65mm Nut Bolt - 627
By AUTOBAR
Order Code:
ZT3953821S
£2.59
each
Inc VAT (20%)
£251.23 minimum order value
Quantity
Price
Discount
1 - 99
£2.59
0%
100 +
£2.49
4%
Add to basket
Minimum order quantity: 97.
Get it by
Wed, 15th Jan
In Stock
GBP
251.23
https://www.zoro.co.uk/shop/fasteners/hex-nuts/10mm-x-65mm-nut-bolt-627/p/ZT3953821S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 10 x 65mm
Tags:
#BulkDiscount
Specifications
Specifications for 10mm x 65mm Nut Bolt - 627
Diameter
10mm
Product Type
Nut Bolt
Length
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome