Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
3/8UNC Lock Nut Nylon Insert NE A2
By Qualfast
Order Code:
ZT3374981S
£0.14
each
Inc VAT (20%)
£7.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
Add to basket
Minimum order quantity: 50.
Get it in
12-15
working days
Available
GBP
7.00
https://www.zoro.co.uk/shop/fasteners/hex-nuts/3-8thunc-lock-nut-nylon-insert-ne-a2/p/ZT3374981S
Add to quotation
View all Hex Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNC Lock Nut Nylon Insert NE A2
Grade
A2
Thread Size
3/8
Material
Stainless Steel
Driving Features
Hexagon