Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
5/8UNC Lock Nut Nylon Insert NE A2
By Qualfast
Order Code:
ZT3375013S
£1.53
each
Inc VAT (20%)
£15.30 minimum order value
Quantity
Price
Discount
1 - 19
£1.53
0%
20 - 49
£1.47
4%
50 - 99
£1.41
8%
100 - 199
£1.35
12%
200 +
£1.29
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
15.30
https://www.zoro.co.uk/shop/fasteners/hex-nuts/5-8unc-lock-nut-nylon-insert-ne-a2/p/ZT3375013S
Add to quotation
View all Hex Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNC Lock Nut Nylon Insert NE A2
Grade
A2
Driving Features
Hexagon
Material
Stainless Steel
Thread Size
5/8