Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
7/16UNC Lock Nut Nylon Insert NE A4
By Qualfast
Order Code:
ZT3374899S
£0.73
each
Inc VAT (20%)
£18.25 minimum order value
Quantity
Price
Discount
1 - 49
£0.73
0%
50 - 99
£0.70
4%
100 - 199
£0.67
8%
200 - 499
£0.64
12.5%
500 +
£0.61
16.5%
Add to basket
Minimum order quantity: 25.
Get it in
12-15
working days
Available
GBP
18.25
https://www.zoro.co.uk/shop/fasteners/hex-nuts/7-16unc-lock-nut-nylon-insert-ne-a4/p/ZT3374899S
Add to quotation
View all Hex Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 7/16UNC Lock Nut Nylon Insert NE A4
Driving Features
Hexagon
Material
Stainless Steel
Thread Size
7/16
Grade
A4