Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
7/8UNC Lock Nut Nylon Insert NE A4
By Qualfast
Order Code:
ZT3374818S
£9.99
each
Inc VAT (20%)
£49.95 minimum order value
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
12-15
working days
Available
GBP
49.95
https://www.zoro.co.uk/shop/fasteners/hex-nuts/7-8unc-lock-nut-nylon-insert-ne-a4/p/ZT3374818S
Add to quotation
View all Hex Nuts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 7/8UNC Lock Nut Nylon Insert NE A4
Material
Stainless Steel
Thread Size
7/8
Grade
A4
Driving Features
Hexagon