Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
8mm x 30 Fine Thread Bolt Nylok Nut - FM372
By AUTOBAR
Order Code:
ZT3953510S
£2.99
each
Inc VAT (20%)
£179.40 minimum order value
Quantity
Price
Discount
1 - 99
£2.99
0%
100 +
£2.87
4%
Add to basket
Minimum order quantity: 60.
Get it by
Fri, 7th Mar
In Stock
GBP
179.40
https://www.zoro.co.uk/shop/fasteners/hex-nuts/8mm-x-30-fine-thread-bolt-nylok-nut-fm372/p/ZT3953510S
Add to quotation
View all Hex Nuts
Description
Fine Thread Bolt & Nylock Nut 8mm x 30
Tags:
#BulkDiscount
Specifications
Specifications for 8mm x 30 Fine Thread Bolt Nylok Nut - FM372
Thread
Fine
Diameter
8mm
Length
30mm