Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
8mm x 40 Fine Thread Bolt Nylok Nut - FM370
By AUTOBAR
Order Code:
ZT3953410S
£4.39
each
Inc VAT (20%)
£127.31 minimum order value
Quantity
Price
Discount
1 - 49
£4.39
0%
50 - 99
£4.21
4%
100 +
£4.04
8%
Add to basket
Minimum order quantity: 29.
Get it by
Tue, 14th Jan
In Stock
GBP
127.31
https://www.zoro.co.uk/shop/fasteners/hex-nuts/8mm-x-40-fine-thread-bolt-nylok-nut-fm370/p/ZT3953410S
Add to quotation
View all Hex Nuts
Description
Fine Thread Bolt & Nylock Nut 8mm x 40
Tags:
#BulkDiscount
Specifications
Specifications for 8mm x 40 Fine Thread Bolt Nylok Nut - FM370
Thread Type
Fine
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome