Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
8mm x 65mm Nut Bolt - 626
By AUTOBAR
Order Code:
ZT3953773S
£2.39
each
Inc VAT (20%)
£272.46 minimum order value
Quantity
Price
Discount
1 - 199
£2.39
0%
200 +
£2.29
4%
Add to basket
Minimum order quantity: 114.
Get it by
Wed, 15th Jan
In Stock
GBP
272.46
https://www.zoro.co.uk/shop/fasteners/hex-nuts/8mm-x-65mm-nut-bolt-626/p/ZT3953773S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 8 x 65mm
Tags:
#BulkDiscount
Specifications
Specifications for 8mm x 65mm Nut Bolt - 626
Length
65mm
Product Type
Nut Bolt
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome