ErgoStar Colour Hex Ball End L-Key Set, 9 Piece

Order Code: ZT3113520S

£53.99 Inc VAT (20%)


Description

The Wiha ErgoStar Colour L-key Set, 9 Piece, contains a selection of through hardened Chrome-vanadium steel keys. The ball end facilitates access to screws and allows you to work at an angle of up to 25°. Fitted with colour coded sleeves. Coloured L-keys are quick and easy to find. Thanks to their luminescent paint, they can even be retrieved in the dark, takes less time to find lost L-keys. This 9 piece set is supplied in a space-saving ErgoStar holder. Making it simple to remove each individual L-key without movement of the others. Contains the following sizes: 9 x Hex Ball End Keys: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 &10mm.

See full description
Specifications for ErgoStar Colour Hex Ball End L-Key Set, 9 Piece
  • Type
    L-Shaped
  • No. of Keys
    9
  • Maximum Size
    10mm
  • End Type
    Ball
  • Key Type
    L-Shaped
  • Minimum Size
    1.5mm
  • No. Keys
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome