0
1

Flange Nuts, Metric - Steel - BZP - Class 8 - DIN 6923


Select
£0.06 Inc VAT (20%)
Up to 25% off


See all variants from £0.06

Description

Grade 8 steel, bright zinc-plated. Serrated or plain face flange.

Feature Attributes

Thread Direction:
Right
Thread:
Metric
Surface Treatment:
Zinc Plated
Driving Features:
Hexagon
Grade:
8
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome