Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Hexagon Nut M6 Brass - 1050152129
By Newlec
Order Code:
ZT5092198S
Qty of 50 for
£51.50
Inc VAT (20%)
£1.03 each
£69.50
25.5% off
Quantity
Price
Discount
1 - 2499
£1.03
0%
2500 - 4999
£0.99
4%
5000 - 9999
£0.95
8%
10000 +
£0.91
11.5%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
51.50
https://www.zoro.co.uk/shop/fasteners/hex-nuts/hexagon-nut-m6-brass-1050152129/p/ZT5092198S
Add to quotation
View all Hex Nuts
Description
Newlec HEXAGON NUT M6 BRASS Fasteners (NEW2859) NLS4320C
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Hexagon Nut M6 Brass - 1050152129
Diameter
6mm
Thread Type
M
Material
Brass
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome