Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Hexagon Nut M8 Brass - 1050152130
By Newlec
Order Code:
ZT5092258S
Qty of 50 for
£66.00
Inc VAT (20%)
£1.32 each
£76.00
13% off
Quantity
Price
Discount
1 - 2499
£1.32
0%
2500 - 4999
£1.27
4%
5000 - 9999
£1.21
8.5%
10000 +
£1.16
12%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
66.00
https://www.zoro.co.uk/shop/fasteners/hex-nuts/hexagon-nut-m8-brass-1050152130/p/ZT5092258S
Add to quotation
View all Hex Nuts
Description
Newlec HEXAGON NUT M8 BRASS Fasteners (NEW2859) NLS4320E
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Hexagon Nut M8 Brass - 1050152130
Material
Brass
Steel
Thread Type
M
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome