0
1

Hexagon Nut, Metric - Galvanised Steel - Grade 8 - DIN 934


Select
£0.07 Inc VAT (20%)
Up to 7% off


See all variants from £0.07

Description

Galvanised for heavy duty rust protection.

Feature Attributes

Grade:
8
Material:
Steel
Driving Features:
Hexagon
Thread Direction:
Right
Surface Treatment:
Hot Dip Galvanised
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome