0
1
2
3

Hexagon Nut, Metric - Steel - Standard (Self Colour) - Plain - Grade 12 - DIN 934 (1987)


£0.07 Inc VAT (20%)
Up to 8% off

See 10 Product Variants
£0.07

Description

Hexagon Nut
Metric
Steel
DIN 934

Feature Attributes

Grade:
12
Thread:
Metric
Thread Direction:
Right
Material:
Steel
Driving Features:
Hexagon
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome