0
1
2

Hexagon Nut - Metric - Steel ZY (Zinc Yellow Passivated) - Grade 8 - DIN 934


Select
£0.01 Inc VAT (20%)


See all variants from £0.01

Description

Hexagon Nut
Metric
Steel ZY (Zinc Yellow Passivated)
Grade 8
DIN 934

Feature Attributes

Driving Features:
Hexagon
Surface Treatment:
Zinc Plated Yellow Passivated
Grade:
8
Thread Direction:
Right
Thread:
Metric
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome