1. Fasteners/
  2. Nuts/
  3. Hex Nuts
0
1
2
3

Hexagon Nuts, Metric - Steel - Grade 2H


Select
See all variants from
£0.19Inc VAT (20%)
Up to 5% off

See all variants from £0.19

Description

Hexagon Nuts,
Metric,
Steel - Grade 2H

Feature Attributes

Grade:
2H
Thread:
Metric
Thread Direction:
Right
Material:
Steel
Driving Features:
Hexagon
Surface Treatment:
Plain
More attributes