Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
M10 Flanged Hex Nut A2 (70)
By Qualfast
Order Code:
ZT1096495X
Diameter
*
M10
£0.17
each
Inc VAT (20%)
£1.70 minimum order value
Quantity
Price
Discount
1 - 99
£0.17
0%
100 - 499
£0.16
6%
500 - 999
£0.15
12%
1000 +
£0.14
17.5%
10
Add to basket
Minimum order quantity: 10.
Order by 12pm,
get it
Tomorrow
In Stock
GBP
1.70
https://www.zoro.co.uk/shop/fasteners/hex-nuts/m10-flanged-hex-nut-a2-70/p/ZT1096495X
Add to quotation
Schedule an order and save 5%
View all Hex Nuts
Description
Hexagon Nut With Flange
Metric
A2 Stainless Steel
Grade 70
DIN 6923
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants