Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
M6 Square Nut A4
By Qualfast
Order Code:
ZT1095917X
Thread Size
*
M6
£0.06
each
Inc VAT (20%)
£1.50 minimum order value
£0.07
14% off
Quantity
Price
Discount
1 - 999
£0.06
0%
1000 +
£0.05
16.5%
Add to basket
Minimum order quantity: 25.
Get it by
Mon, 20th Jan
In Stock
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/hex-nuts/m6-square-nut-a4/p/ZT1095917X
Add to quotation
Schedule an order and save 5%
View all Hex Nuts
Description
Square Nut
Metric
A4 Stainless Steel
DIN 557
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome