Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
M8 Hex Nut A2 (80) - QFT6400226G
By Qualfast
Order Code:
ZT1095235S
£0.06
each
Inc VAT (20%)
£1.50 minimum order value
Quantity
Price
Discount
1 - 999
£0.06
0%
1000 +
£0.05
16.5%
Add to basket
Minimum order quantity: 25.
Get it by
Tue, 26th Nov
In Stock
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/hex-nuts/m8-hex-nut-a2-80-qft6400226g/p/ZT1095235S
Add to quotation
Schedule an order and save 5%
View all Hex Nuts
Description
Description unavailable
Specifications
Technical Information
Specifications for M8 Hex Nut A2 (80) - QFT6400226G
Thread Size
M8
Grade
80
Driving Features
Hexagon
Material
A2 Stainless
NEN
1560
NF
E25-401
d-D
M8
Thread Direction
Right
DIN
934
Class
80
m
6.5
Diameter
M8
Thread
Metric thread
P
1.25
s
13
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome