Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
NO.6 UNC Machine Hex Screw Nut BZP (GR-6)
By Qualfast
Order Code:
ZT1097810X
£0.08
each
Inc VAT (20%)
£2.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 25.
Get it on
Wed, 15th Jan
In Stock
GBP
2.00
https://www.zoro.co.uk/shop/fasteners/hex-nuts/no-6-unc-machine-hex-screw-nut-bzp-gr-6/p/ZT1097810X
Add to quotation
Schedule an order and save 5%
View all Hex Nuts
Description
Imperial
UNC (Unified National Coarse)
ASME ≈B18.2.2
Material Free-cutting Steel
Class 6
Zinc Plated
See full description
Specifications
Technical Information
Specifications for NO.6 UNC Machine Hex Screw Nut BZP (GR-6)
System of Measurement
Imperial
Leading Standard
DIN 934
Thread Size
No.6
Grade
6
Surface Treatment
Zinc Plated
Driving Features
Hexagon
Material
Steel
Thread Direction
Right
Thread
UNC
Diameter
No. 6
H
0.11
Class
6
ASME
B18.2.2
No.
6
F
0.31
Threads per Inch
32
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome