Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nut Bolt 12mm x 40mm - 374/12
By AUTOBAR
Order Code:
ZT3954202S
£2.49
each
Inc VAT (20%)
£261.45 minimum order value
Quantity
Price
Discount
1 - 199
£2.49
0%
200 +
£2.39
4%
Add to basket
Minimum order quantity: 105.
Get it by
Wed, 15th Jan
In Stock
GBP
261.45
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nut-bolt-12mm-x-40mm-374-12/p/ZT3954202S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 12 x 40mm
Tags:
#BulkDiscount
Specifications
Specifications for Nut Bolt 12mm x 40mm - 374/12
Type
Nut Bolt
Thread Size
12mm
Size
12mm x 40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome