Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nut Bolt 14mm x 40mm - 374/14
By AUTOBAR
Order Code:
ZT3954243S
£2.79
each
Inc VAT (20%)
£214.83 minimum order value
Quantity
Price
Discount
1 - 99
£2.79
0%
100 +
£2.68
4%
Add to basket
Minimum order quantity: 77.
Get it by
Wed, 15th Jan
In Stock
GBP
214.83
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nut-bolt-14mm-x-40mm-374-14/p/ZT3954243S
Add to quotation
View all Hex Nuts
Description
Nut & Bolt 14 x 40mm
Tags:
#BulkDiscount
Specifications
Specifications for Nut Bolt 14mm x 40mm - 374/14
Product Type
Nut & Bolt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome