Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nut Bolt M6 x 20mm (Pack of 10) - 136/10
By AUTOBAR
Order Code:
ZT3954010S
£2.99
each
Inc VAT (20%)
£206.31 minimum order value
Quantity
Price
Discount
1 - 99
£2.99
0%
100 +
£2.87
4%
Add to basket
Minimum order quantity: 69.
Get it by
Wed, 15th Jan
In Stock
GBP
206.31
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nut-bolt-m6-x-20mm-pack-of-10-136-10/p/ZT3954010S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 6 x 20mm
Tags:
#BulkDiscount
Specifications
Specifications for Nut Bolt M6 x 20mm (Pack of 10) - 136/10
Product Type
Nut Bolt
Thread Size
M6
Pack Quantity
Pack of 10
Size
M6 x 20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome