Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nuts Bolts 10mm x 40mm - 374
By AUTOBAR
Order Code:
ZT3954172S
£2.69
each
Inc VAT (20%)
£217.89 minimum order value
Quantity
Price
Discount
1 - 99
£2.69
0%
100 +
£2.58
4%
Add to basket
Minimum order quantity: 81.
Get it by
Wed, 15th Jan
In Stock
GBP
217.89
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nuts-bolts-10mm-x-40mm-374/p/ZT3954172S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 10 x 40mm
Tags:
#BulkDiscount
Specifications
Specifications for Nuts Bolts 10mm x 40mm - 374
Size
10mm x 40mm
Product Type
Nuts & Bolts
Thread Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome