Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nuts Bolts 10mm x 55mm (10) - 373
By AUTOBAR
Order Code:
ZT3954029S
£2.99
each
Inc VAT (20%)
£200.33 minimum order value
Quantity
Price
Discount
1 - 99
£2.99
0%
100 +
£2.87
4%
Add to basket
Minimum order quantity: 67.
Get it by
Wed, 11th Dec
In Stock
GBP
200.33
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nuts-bolts-10mm-x-55mm-10-373/p/ZT3954029S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 10 x 55mm
Tags:
#BulkDiscount
Specifications
Specifications for Nuts Bolts 10mm x 55mm (10) - 373
Diameter
10mm
Length
55mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome