Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nuts Bolts 4mm x 20mm - 372
By AUTOBAR
Order Code:
ZT3954053S
£2.09
each
Inc VAT (20%)
£403.37 minimum order value
Quantity
Price
Discount
1 - 199
£2.09
0%
200 +
£2.01
4%
Add to basket
Minimum order quantity: 193.
Get it by
Wed, 18th Dec
In Stock
GBP
403.37
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nuts-bolts-4mm-x-20mm-372/p/ZT3954053S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 4 x 20mm
Tags:
#BulkDiscount
Specifications
Specifications for Nuts Bolts 4mm x 20mm - 372
Size
4mm x 20mm
Product Type
Nuts & Bolts
Thread Size
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome