Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nuts Bolts 5/16 x 2 UNC - 368
By AUTOBAR
Order Code:
ZT3954103S
£2.59
each
Inc VAT (20%)
£233.10 minimum order value
Quantity
Price
Discount
1 - 99
£2.59
0%
100 +
£2.49
4%
Add to basket
Minimum order quantity: 90.
Get it by
Wed, 11th Dec
In Stock
GBP
233.10
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nuts-bolts-5-16-x-2-unc-368/p/ZT3954103S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 5/16 x 2 UNC
Tags:
#BulkDiscount
Specifications
Specifications for Nuts Bolts 5/16 x 2 UNC - 368
Thread Size
5/16
Type
UNC
Product Type
Nuts & Bolts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome