Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nuts Bolts 5mm x 20mm - 375
By AUTOBAR
Order Code:
ZT3954209S
£2.29
each
Inc VAT (20%)
£327.47 minimum order value
Quantity
Price
Discount
1 - 199
£2.29
0%
200 +
£2.20
4%
Add to basket
Minimum order quantity: 143.
Get it by
Wed, 15th Jan
In Stock
GBP
327.47
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nuts-bolts-5mm-x-20mm-375/p/ZT3954209S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 5 x 20mm
Tags:
#BulkDiscount
Specifications
Specifications for Nuts Bolts 5mm x 20mm - 375
Size
5mm x 20mm
Thread Size
5mm
Product Type
Nuts & Bolts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome