Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nuts Bolts 6mm x 40mm - 369
By AUTOBAR
Order Code:
ZT3954117S
£2.14
each
Inc VAT (20%)
£383.06 minimum order value
Quantity
Price
Discount
1 - 199
£2.14
0%
200 +
£2.05
4%
Add to basket
Minimum order quantity: 179.
Get it by
Wed, 11th Dec
In Stock
GBP
383.06
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nuts-bolts-6mm-x-40mm-369/p/ZT3954117S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 6 x 40mm
Tags:
#BulkDiscount
Specifications
Specifications for Nuts Bolts 6mm x 40mm - 369
Type
Nuts & Bolts
Size
6mm x 40mm
Thread Size
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome