Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nuts Bolts 8mm x 25mm - 137
By AUTOBAR
Order Code:
ZT3953910S
£2.25
each
Inc VAT (20%)
£312.75 minimum order value
Quantity
Price
Discount
1 - 199
£2.25
0%
200 +
£2.16
4%
Add to basket
Minimum order quantity: 139.
Get it by
Wed, 11th Dec
In Stock
GBP
312.75
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nuts-bolts-8mm-x-25mm-137/p/ZT3953910S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 8 x 25mm
Tags:
#BulkDiscount
Specifications
Specifications for Nuts Bolts 8mm x 25mm - 137
Length
25mm
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome