Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nuts Bolts 8mm x 40mm - 370
By AUTOBAR
Order Code:
ZT3954154S
£2.39
each
Inc VAT (20%)
£298.75 minimum order value
Quantity
Price
Discount
1 - 199
£2.39
0%
200 +
£2.29
4%
Add to basket
Minimum order quantity: 125.
Get it by
Wed, 15th Jan
In Stock
GBP
298.75
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nuts-bolts-8mm-x-40mm-370/p/ZT3954154S
Add to quotation
View all Hex Nuts
Description
Nuts & Bolts 8 x 40mm
Tags:
#BulkDiscount
Specifications
Specifications for Nuts Bolts 8mm x 40mm - 370
Type
Nuts & Bolts
Thread Size
8mm
Size
8mm x 40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome