Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nylok Nuts 10mm Fine Thread 1.25 BZP - FM279
By AUTOBAR
Order Code:
ZT3953385S
£2.35
each
Inc VAT (20%)
£267.90 minimum order value
Quantity
Price
Discount
1 - 199
£2.35
0%
200 +
£2.26
4%
Add to basket
Minimum order quantity: 114.
Get it by
Tue, 14th Jan
In Stock
GBP
267.90
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nylok-nuts-10mm-fine-thread-1-25-bzp-fm279/p/ZT3953385S
Add to quotation
View all Hex Nuts
Description
Nylock Fine Thread Nuts 10mm
Tags:
#BulkDiscount
Specifications
Specifications for Nylok Nuts 10mm Fine Thread 1.25 BZP - FM279
Diameter
10mm
Product Type
Nylok Nuts
Thread Type
Fine
Finish
BZP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome