Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nylok Nuts 12mm Fine Thread 1.25 BZP - FM279/12
By AUTOBAR
Order Code:
ZT3953397S
£2.99
each
Inc VAT (20%)
£188.37 minimum order value
Quantity
Price
Discount
1 - 99
£2.99
0%
100 +
£2.87
4%
Add to basket
Minimum order quantity: 63.
Get it by
Fri, 7th Mar
In Stock
GBP
188.37
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nylok-nuts-12mm-fine-thread-1-25-bzp-fm279-12/p/ZT3953397S
Add to quotation
View all Hex Nuts
Description
Nylock Fine Thread Nuts 12mm
Tags:
#BulkDiscount
Specifications
Specifications for Nylok Nuts 12mm Fine Thread 1.25 BZP - FM279/12
Diameter
12mm
Thread Type
Fine
Finish
BZP