Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Nylok Nuts 6mm - 278
By AUTOBAR
Order Code:
ZT3956217S
£2.29
each
Inc VAT (20%)
£348.08 minimum order value
Quantity
Price
Discount
1 - 199
£2.29
0%
200 +
£2.20
4%
Add to basket
Minimum order quantity: 152.
Get it by
Wed, 15th Jan
In Stock
GBP
348.08
https://www.zoro.co.uk/shop/fasteners/hex-nuts/nylok-nuts-6mm-278/p/ZT3956217S
Add to quotation
View all Hex Nuts
Description
Nylock Nuts 6mm
Tags:
#BulkDiscount
Specifications
Specifications for Nylok Nuts 6mm - 278
Product Type
Nylock Nuts
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome